1, 1, 4, 4-Tetraphenyl-1, 3-Butadiene, 1g

  • Mfr # T0168-1G

  • Zoro # G8238933


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
CAS Number
1450-63-1
Shelf Life
24 mo
Chemical Container Size
1 g
Molecular Weight
358.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0168-1G
Zoro #
G8238933
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
1,1,4,4-Tetraphenyl-1,3-Butadiene
Chemical Grade
Reagent
CAS Number
1450-63-1
Shelf Life
24 mo
Molecular Weight
358.48
Chemical Formula
C28H22
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

1,1,4,4-Tetraphenyl-1,3-Butadiene, CAS Number 1450-63-1, Molecular Weight 358.48, Chemical Formula C28H22, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.