Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tci Americas 1, 1-Cyclobutanedicarboxylic Acid, 25g C0769-25G

1, 1-Cyclobutanedicarboxylic Acid, 25g (Discontinued)

  • Mfr # C0769-25G
  • Zoro # G7988589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0769-25G
Zoro #
G7988589
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,1-Cyclobutanedicarboxylic Acid
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
5445-51-2
Chemical Formula
C6H8O4
Chemical Container Type
Bottle
Molecular Weight
F.W. 144.13
Chemical Grade
Reagent

Description

1,1-Cyclobutanedicarboxylic Acid, CAS Number 5445-51-2, Molecular Weight F.W. 144.13, Chemical Formula C6H8O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, N.O.S., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.