Zoro Homepage

1, 1-diphenylethylene, 250g

  • Mfr # D0886-250G

  • Zoro # G7938362


product price: $915.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
530-48-3
Chemical Container Size
250 g
Chemical Formula
C14H12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0886-250G
Zoro #
G7938362
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
1,1-diphenylethylene
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
530-48-3
Chemical Formula
C14H12
Chemical Container Type
Bottle
Molecular Weight
180.25 F.W.
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
1,1-diphenylethylene
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2902.90.9000
Form
Liquid
Features
Heat Sensitive
Purity
98 %
Quantity
250
MDL Number
MFCD00008583
Storage Temperature
0 to 10 Degrees C
REMOVE - Previous PI Node
D
PubChem CID
10740
Volume
250 g

Description

1,1-diphenylethylene, CAS Number 530-48-3, Molecular Weight 180.25 F.W., Chemical Formula C14H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2902.90.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.