Zoro Homepage

1, 1-diphenylethylene, 25g

  • Mfr # D0886-25G

  • Zoro # G8020481


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Molecular Weight
180.25 F.W.
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
CAS Number
530-48-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0886-25G
Zoro #
G8020481
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,1-diphenylethylene
Chemical Grade
Reagent
Molecular Weight
180.25 F.W.
Chemical Container Material
Clear Glass
CAS Number
530-48-3
Chemical Formula
C14H12
Shelf Life
24 mo
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
1,1-diphenylethylene
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2902.90.9000
Features
Heat Sensitive
Form
Liquid
Purity
98 %
Quantity
25
MDL Number
MFCD00008583
PubChem CID
10740
REMOVE - Previous PI Node
D
Volume
25 g
Storage Temperature
0 to 10 Degrees C

Description

1,1-diphenylethylene, CAS Number 530-48-3, Molecular Weight 180.25 F.W., Chemical Formula C14H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2902.90.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.