Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 1-diphenylethylene, 5g

  • Mfr # D0886-5G

  • Zoro # G7926663


product price: $55.39
/ea

Key Features

Chemical Formula
C14H12
Chemical Container Size
5 g
Chemical Container Type
Bottle
CAS Number
530-48-3
Molecular Weight
180.25 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0886-5G
Zoro #
G7926663
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,1-diphenylethylene
Chemical Formula
C14H12
Chemical Container Type
Bottle
CAS Number
530-48-3
Molecular Weight
180.25 F.W.
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
1,1-diphenylethylene
Features
Heat Sensitive
Form
Liquid
Purity
98 %
Shipping Restrictions
HS n.o. 2902.90.9000
Container Material
Clear Glass
REMOVE - Previous PI Node
D
PubChem CID
10740
Quantity
5
MDL Number
MFCD00008583
Storage Temperature
0 to 10 Degrees C
Volume
5 g

Description

1,1-diphenylethylene, CAS Number 530-48-3, Molecular Weight 180.25 F.W., Chemical Formula C14H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2902.90.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.