Zoro Homepage

1, 2, 3, 4, 5-Pentamethylcyclopentadiene

  • Mfr # P1292-25ML

  • Zoro # G8212762


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s (1,2,3,4,5-Pentamethylcyclopentadiene), 3, PG III
Shelf Life
24 mo
Molecular Weight
136.24
Chemical Formula
C10H16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1292-25ML
Zoro #
G8212762
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1,2,3,4,5-Pentamethylcyclopentadiene
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s (1,2,3,4,5-Pentamethylcyclopentadiene), 3, PG III
Shelf Life
24 mo
Molecular Weight
136.24
Chemical Formula
C10H16
Chemical Container Type
Bottle
CAS Number
4045-44-7
Chemical Grade
Reagent

Description

1,2,3,4,5-Pentamethylcyclopentadiene, CAS Number 4045-44-7, Molecular Weight 136.24, Chemical Formula C10H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s (1,2,3,4,5-Pentamethylcyclopentadiene), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.