1, 2, 3-Propanetricarboxylic Acid, 25g
Mfr # P0490-25G
Zoro # G8204791
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
99-14-9
Chemical Grade
Reagent
Molecular Weight
176.12
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0490-25G
Zoro #
G8204791
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
1,2,3-Propanetricarboxylic Acid
CAS Number
99-14-9
Chemical Grade
Reagent
Molecular Weight
176.12
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C6H8O6
Chemical Container Type
Bottle
Description
1,2,3-Propanetricarboxylic Acid, CAS Number 99-14-9, Molecular Weight 176.12, Chemical Formula C6H8O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.