Zoro Homepage

1, 2, 4-Triazole, 500g

  • Mfr # T0340-500G

  • Zoro # G8221978


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C2H3N3
Chemical Container Size
500 g
CAS Number
288-88-0
Chemical Grade
Lab
Molecular Weight
69.07 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0340-500G
Zoro #
G8221978
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
1,2,4-Triazole
Chemical Formula
C2H3N3
CAS Number
288-88-0
Chemical Grade
Lab
Molecular Weight
69.07 F.W.
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
1,2,4-Triazole
Form
Powder
Purity
99 %
Container Material
Clear Glass
Shipping Restrictions
HS 2933.99.9701
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
T
Quantity
500
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00005228
Volume
500 g

Description

1,2,4-Triazole, Concentration Not Applicable, CAS Number 288-88-0, Molecular Weight 69.07 F.W., Chemical Formula C2H3N3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.99.9701, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.