Zoro Homepage
This item is Discontinued.
Tci Americas 1, 2, 4-Trimethylcyclohexane, 25mL T0825-25ML

1, 2, 4-Trimethylcyclohexane, 25mL (Discontinued)

  • Mfr # T0825-25ML
  • Zoro # G8224778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0825-25ML
Zoro #
G8224778
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1,2,4-Trimethylcyclohexane
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
2234-75-5
Chemical Formula
C9H18
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Molecular Weight
126.24

Description

1,2,4-Trimethylcyclohexane, CAS Number 2234-75-5, Molecular Weight 126.24, Chemical Formula C9H18, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.