1, 2-cyclohexanediamine, 500mL
Mfr # D0277-500ML
Zoro # G7996289
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 114.19
Chemical Grade
Reagent
CAS Number
694-83-7
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0277-500ML
Zoro #
G7996289
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
1,2-cyclohexanediamine
Molecular Weight
F.W. 114.19
Chemical Grade
Reagent
CAS Number
694-83-7
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Chemical Container Type
Bottle
Chemical Formula
C6H14N2
Description
1,2-cyclohexanediamine, CAS Number 694-83-7, Molecular Weight F.W. 114.19, Chemical Formula C6H14N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, N.O.S., 8, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.