Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 2-dichlorobenzene, 500mL

  • Mfr # D1116-500ML

  • Zoro # G8081530


product price: $54.69
/ea

Key Features

Chemical Grade
Reagent
Shipping Restrictions
Class 6.1, HS 2903.91.2000, PG III, UN1591
CAS Number
95-50-1
Chemical Container Size
500 mL
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1116-500ML
Zoro #
G8081530
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
1,2-dichlorobenzene
Chemical Grade
Reagent
Shipping Restrictions
Class 6.1, HS 2903.91.2000, PG III, UN1591
CAS Number
95-50-1
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Container Type
Bottle
Application
GC Analysis
Chemical Formula
C6H4Cl2
Product Type
1,2-dichlorobenzene
Molecular Weight
147 F.W.
Features
Light Sensitive
Container Material
Clear Glass
Form
Liquid
Purity
99 %
Volume
500 mL
PubChem CID
7239
REMOVE - Previous PI Node
D
MDL Number
MFCD00000535
Quantity
500

Description

1,2-dichlorobenzene, CAS Number 95-50-1, Molecular Weight 147 F.W., Chemical Formula C6H4Cl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2903.91.2000, PG III, UN1591

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.