Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 2-Dimethoxyethane, 25mL

  • Mfr # D0634-25ML

  • Zoro # G7988799


product price: $42.69
/ea

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Size
25 mL
Molecular Weight
90.12 F.W.
Shipping Restrictions
Class 3, HS 2909.49.6000, PG II, UN2252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D0634-25ML
Zoro #
G7988799
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1,2-Dimethoxyethane
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
90.12 F.W.
Shipping Restrictions
Class 3, HS 2909.49.6000, PG II, UN2252
CAS Number
110-71-4
Chemical Formula
C4H10O2
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
1,2-Dimethoxyethane
Purity
99 %
Container Material
Clear Glass
Form
Liquid
Features
Air Sensitive
Volume
25 mL
Quantity
25
PubChem CID
8071
MDL Number
MFCD00008502
REMOVE - Previous PI Node
D

Description

1,2-Dimethoxyethane, CAS Number 110-71-4, Molecular Weight 90.12 F.W., Chemical Formula C4H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2909.49.6000, PG II, UN2252

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.