Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0741-25G
Zoro #
G8080952
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
1,2-dimethylhydrazine dihydrochloride
Chemical Formula
C2H8N2.2HCl
Molecular Weight
F.W. 133.02
CAS Number
306-37-6
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Description
1,2-dimethylhydrazine dihydrochloride, CAS Number 306-37-6, Molecular Weight F.W. 133.02, Chemical Formula C2H8N2.2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, N.O.S., 6.1, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.