Zoro Homepage

1, 3, 5-Trimethylbenzene, 500mL

  • Mfr # T0470-500ML

  • Zoro # G8221083


product price: $97.29
/ea
Free Shipping & Returns

Key Features

CAS Number
108-67-8
Chemical Container Size
500 mL
Molecular Weight
120.20
Shipping Restrictions
UN2325, 1,3,5-Trimethylbenzene, 3, PG III
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0470-500ML
Zoro #
G8221083
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
1,3,5-Trimethylbenzene
CAS Number
108-67-8
Molecular Weight
120.20
Shipping Restrictions
UN2325, 1,3,5-Trimethylbenzene, 3, PG III
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C9H12
Shelf Life
24 mo
Chemical Grade
Reagent

Description

1,3,5-Trimethylbenzene, CAS Number 108-67-8, Molecular Weight 120.20, Chemical Formula C9H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2325, 1,3,5-Trimethylbenzene, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.