Zoro Homepage

1, 3-Cyclohexanedicarboxylic Acid, 5g

  • Mfr # C2186-5G

  • Zoro # G8000470


product price: $196.99
/ea
Free Shipping & Returns

Key Features

CAS Number
3971-31-1
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 172.18
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2186-5G
Zoro #
G8000470
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,3-Cyclohexanedicarboxylic Acid
CAS Number
3971-31-1
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 172.18
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C8H12O4
Chemical Container Type
Bottle

Description

1,3-Cyclohexanedicarboxylic Acid, CAS Number 3971-31-1, Molecular Weight F.W. 172.18, Chemical Formula C8H12O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.