Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 3-diaminopropane, 25mL

  • Mfr # D0114-25ML

  • Zoro # G8091918


product price: $33.69
/ea

Key Features

Chemical Formula
C3H10N2
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
CAS Number
109-76-2
Molecular Weight
F.W. 74.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0114-25ML
Zoro #
G8091918
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1,3-diaminopropane
Chemical Formula
C3H10N2
Chemical Container Material
Clear Glass
CAS Number
109-76-2
Molecular Weight
F.W. 74.13
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, N.O.S. (1,3-Diaminopropane), 8 (6.1), Pg II
Shelf Life
24 mo

Description

1,3-diaminopropane, CAS Number 109-76-2, Molecular Weight F.W. 74.13, Chemical Formula C3H10N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, N.O.S. (1,3-Diaminopropane), 8 (6.1), Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.