1, 3-dibromopropane, 500g
Mfr # D0202-500G
Zoro # G8062098
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
Chemical Formula
Br(CH2)3Br
Molecular Weight
F.W. 201.90
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0202-500G
Zoro #
G8062098
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
1,3-dibromopropane
Chemical Container Material
Clear Glass
Chemical Formula
Br(CH2)3Br
Molecular Weight
F.W. 201.90
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
109-64-8
Shelf Life
24 mo
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S. (1,3-Dibromopropane), 3, Pg III
Description
1,3-dibromopropane, CAS Number 109-64-8, Molecular Weight F.W. 201.90, Chemical Formula Br(CH2)3Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S. (1,3-Dibromopropane), 3, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.