1, 3-dichloro-2-propanone, 25g
Mfr # D0401-25G
Zoro # G7979260
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C3H4Cl2O
Molecular Weight
F.W. 126.96
Shipping Restrictions
UN2649, 1,3-Dichloroacetone, 6.1, Pg II
CAS Number
534-07-6
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0401-25G
Zoro #
G7979260
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
1,3-dichloro-2-propanone
Chemical Formula
C3H4Cl2O
Molecular Weight
F.W. 126.96
Shipping Restrictions
UN2649, 1,3-Dichloroacetone, 6.1, Pg II
CAS Number
534-07-6
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Description
1,3-dichloro-2-propanone, CAS Number 534-07-6, Molecular Weight F.W. 126.96, Chemical Formula C3H4Cl2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2649, 1,3-Dichloroacetone, 6.1, Pg II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.