Zoro Homepage

1, 3-dichloro-2-propanone, 500g

  • Mfr # D0401-500G

  • Zoro # G7972391


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
F.W. 126.96
Chemical Container Material
Clear Glass
CAS Number
534-07-6
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0401-500G
Zoro #
G7972391
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
1,3-dichloro-2-propanone
Shelf Life
24 mo
Molecular Weight
F.W. 126.96
Chemical Container Material
Clear Glass
CAS Number
534-07-6
Chemical Container Type
Bottle
Chemical Formula
C3H4Cl2O
Shipping Restrictions
UN2649, 1,3-Dichloroacetone, 6.1, Pg II

Description

1,3-dichloro-2-propanone, CAS Number 534-07-6, Molecular Weight F.W. 126.96, Chemical Formula C3H4Cl2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2649, 1,3-Dichloroacetone, 6.1, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.