Zoro Homepage

1, 3-diethylurea, 25g

  • Mfr # D0534-25G

  • Zoro # G8020420


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Chemical Formula
C5H12N2O
Molecular Weight
116.16 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0534-25G
Zoro #
G8020420
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,3-diethylurea
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C5H12N2O
Molecular Weight
116.16 F.W.
CAS Number
623-76-7
Shelf Life
24 mo
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
1,3-diethylurea
Purity
98 %
Shipping Restrictions
HS n.o. 2924.29.9500
Container Material
Clear Glass
Form
Powder
PubChem CID
12194
Volume
25 g
REMOVE - Previous PI Node
D
MDL Number
MFCD00009028
Quantity
25

Description

1,3-diethylurea, CAS Number 623-76-7, Molecular Weight 116.16 F.W., Chemical Formula C5H12N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2924.29.9500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.