Zoro Homepage

1, 3-diethylurea, 500g

  • Mfr # D0534-500G

  • Zoro # G8057913


product price: $1,631.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
623-76-7
Chemical Formula
C5H12N2O
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0534-500G
Zoro #
G8057913
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
1,3-diethylurea
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
623-76-7
Chemical Formula
C5H12N2O
Chemical Grade
Reagent
Molecular Weight
116.16 F.W.
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
1,3-diethylurea
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2924.29.9500
Purity
98 %
Form
Powder
REMOVE - Previous PI Node
D
Quantity
500
Volume
500 g
PubChem CID
12194
MDL Number
MFCD00009028

Description

1,3-diethylurea, CAS Number 623-76-7, Molecular Weight 116.16 F.W., Chemical Formula C5H12N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2924.29.9500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.