Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 3-dihydroxynaphthalene, 5g

  • Mfr # D0588-5G

  • Zoro # G8030902


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
5 g
Molecular Weight
160.17 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0588-5G
Zoro #
G8030902
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,3-dihydroxynaphthalene
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
160.17 F.W.
CAS Number
132-86-5
Chemical Formula
C10H8O2
Chemical Container Material
Amber Glass
Application
GC Analysis
Container Type
Bottle
Product Type
1,3-dihydroxynaphthalene
Shipping Restrictions
HS n.o. 2907.15.6000
Form
Powder
Features
Air Sensitive, Light Sensitive
Purity
98 %
Container Material
Amber Glass
Quantity
5
PubChem CID
8601
REMOVE - Previous PI Node
D
MDL Number
MFCD00003965
Volume
5 g

Description

1,3-dihydroxynaphthalene, CAS Number 132-86-5, Molecular Weight 160.17 F.W., Chemical Formula C10H8O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2907.15.6000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.