Zoro Homepage

1, 3-diiodopropane, 25g

  • Mfr # D0611-25G

  • Zoro # G7973907


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C3H6I2
Molecular Weight
295.89 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0611-25G
Zoro #
G7973907
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,3-diiodopropane
Chemical Formula
C3H6I2
Molecular Weight
295.89 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
627-31-6
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
1,3-diiodopropane
Form
Liquid
Container Material
Clear Glass
Features
Light Sensitive
Purity
97 %
Shipping Restrictions
HS 2903.39.2050
Quantity
25
Volume
25 g
PubChem CID
12314
REMOVE - Previous PI Node
D
MDL Number
MFCD00001097

Description

1,3-diiodopropane, CAS Number 627-31-6, Molecular Weight 295.89 F.W., Chemical Formula C3H6I2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2903.39.2050

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.