Zoro Homepage

1, 3-diisopropylbenzene, 25mL

  • Mfr # D0927-25ML

  • Zoro # G8028802


product price: $33.49
/ea

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
Class 9, HS 2902.90.3050, PG III, UN3082
Chemical Grade
Reagent
CAS Number
99-62-7
Molecular Weight
162.28 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0927-25ML
Zoro #
G8028802
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1,3-Diisopropylbenzene
Chemical Container Type
Bottle
Shipping Restrictions
Class 9, HS 2902.90.3050, PG III, UN3082
Chemical Grade
Reagent
CAS Number
99-62-7
Molecular Weight
162.28 F.W.
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C12H18
Container Type
Bottle
Application
GC Analysis
Product Type
1,3-diisopropylbenzene
Purity
85 %
Form
Liquid
Container Material
Clear Glass
MDL Number
MFCD00008889
Quantity
25
Volume
25 mL
PubChem CID
7450
REMOVE - Previous PI Node
D

Description

1,3-diisopropylbenzene, CAS Number 99-62-7, Molecular Weight 162.28 F.W., Chemical Formula C12H18, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2902.90.3050, PG III, UN3082

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.