Zoro Homepage

1, 3-dimethyluracil, 1g

  • Mfr # D0808-1G

  • Zoro # G8078119


product price: $61.69
/ea

Key Features

Molecular Weight
140.14 F.W.
Chemical Container Size
1 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C6H8N2O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0808-1G
Zoro #
G8078119
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
1,3-dimethyluracil
Molecular Weight
140.14 F.W.
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C6H8N2O2
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
874-14-6
Container Type
Bottle
Application
GC Analysis
Product Type
1,3-dimethyluracil
Form
Powder
Container Material
Clear Glass
Shipping Restrictions
HS 2933.59.9500
Purity
98 %
REMOVE - Previous PI Node
D
Quantity
1
MDL Number
MFCD00038065
Volume
1 g
PubChem CID
70122

Description

1,3-dimethyluracil, CAS Number 874-14-6, Molecular Weight 140.14 F.W., Chemical Formula C6H8N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.59.9500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.