Zoro Homepage

1, 3-dimethyluracil, 25g

  • Mfr # D0808-25G

  • Zoro # G7996401


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
874-14-6
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0808-25G
Zoro #
G7996401
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,3-dimethyluracil
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
874-14-6
Chemical Container Material
Clear Glass
Chemical Formula
C6H8N2O2
Molecular Weight
140.14 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
1,3-dimethyluracil
Shipping Restrictions
HS 2933.59.9500
Purity
98 %
Container Material
Clear Glass
Form
Powder
MDL Number
MFCD00038065
Quantity
25
Volume
25 g
PubChem CID
70122
REMOVE - Previous PI Node
D

Description

1,3-dimethyluracil, CAS Number 874-14-6, Molecular Weight 140.14 F.W., Chemical Formula C6H8N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.59.9500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.