Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 3-dimethyluracil, 5g

  • Mfr # D0808-5G

  • Zoro # G8023631


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
140.14 F.W.
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C6H8N2O2
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0808-5G
Zoro #
G8023631
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,3-dimethyluracil
Molecular Weight
140.14 F.W.
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C6H8N2O2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
874-14-6
Application
GC Analysis
Container Type
Bottle
Product Type
1,3-dimethyluracil
Purity
98 %
Form
Powder
Container Material
Clear Glass
Shipping Restrictions
HS 2933.59.9500
MDL Number
MFCD00038065
Volume
5 g
PubChem CID
70122
REMOVE - Previous PI Node
D
Quantity
5

Description

1,3-dimethyluracil, CAS Number 874-14-6, Molecular Weight 140.14 F.W., Chemical Formula C6H8N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.59.9500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.