Zoro Homepage

1, 3-dioxane, 25mL

  • Mfr # D0859-25ML

  • Zoro # G8048070


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
88.11 F.W.
Chemical Container Size
25 mL
Chemical Formula
C4H8O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0859-25ML
Zoro #
G8048070
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1,3-dioxane
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
88.11 F.W.
Chemical Formula
C4H8O2
Shipping Restrictions
Class 3, HS 2932.99.9090, PG II, UN1165
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
505-22-6
Container Type
Bottle
Application
GC Analysis
Product Type
1,3-dioxane
Form
Liquid
Purity
98 %
Container Material
Clear Glass
Volume
25 mL
PubChem CID
10450
REMOVE - Previous PI Node
D
Quantity
25
MDL Number
MFCD00006566

Description

1,3-dioxane, CAS Number 505-22-6, Molecular Weight 88.11 F.W., Chemical Formula C4H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2932.99.9090, PG II, UN1165

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.