Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 3-dioxane, 500mL

  • Mfr # D0859-500ML

  • Zoro # G8050977


product price: $1,318.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
Shipping Restrictions
Class 3, HS 2932.99.9090, PG II, UN1165
Molecular Weight
88.11 F.W.
Chemical Grade
Reagent
CAS Number
505-22-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D0859-500ML
Zoro #
G8050977
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
1,3-dioxane
Shipping Restrictions
Class 3, HS 2932.99.9090, PG II, UN1165
Molecular Weight
88.11 F.W.
Chemical Grade
Reagent
CAS Number
505-22-6
Chemical Formula
C4H8O2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
1,3-dioxane
Purity
98 %
Container Material
Clear Glass
Form
Liquid
Quantity
500
Volume
500 mL
MDL Number
MFCD00006566
PubChem CID
10450
REMOVE - Previous PI Node
D

Description

1,3-dioxane, CAS Number 505-22-6, Molecular Weight 88.11 F.W., Chemical Formula C4H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2932.99.9090, PG II, UN1165

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.