Zoro Homepage

1, 3-diphenylguanidine, 25g

  • Mfr # D0723-25G

  • Zoro # G7954027


product price: $32.29
/ea

Key Features

Chemical Container Size
25 g
CAS Number
102-06-7
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 9, HS 2925.29.6000, PG III, UN3077
Chemical Formula
C13H13N3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0723-25G
Zoro #
G7954027
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,3-diphenylguanidine
CAS Number
102-06-7
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 9, HS 2925.29.6000, PG III, UN3077
Chemical Formula
C13H13N3
Molecular Weight
211.27 F.W.
Shelf Life
24 mo
Chemical Container Type
Bottle
Container Type
Bottle
Product Type
1,3-diphenylguanidine
Purity
98 %
Chemical Grade
HPLC
Form
Powder
Container Material
Clear Glass
Volume
25 g
PubChem CID
7594
MDL Number
MFCD00001758
REMOVE - Previous PI Node
D
Quantity
25

Description

1,3-diphenylguanidine, CAS Number 102-06-7, Molecular Weight 211.27 F.W., Chemical Formula C13H13N3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2925.29.6000, PG III, UN3077

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.