Zoro Homepage

1, 3-Propanedithiol, 25mL

  • Mfr # P0763-25ML

  • Zoro # G8138440


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
CAS Number
109-80-8
Chemical Container Type
Bottle
Chemical Formula
C3H8S2
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0763-25ML
Zoro #
G8138440
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1,3-Propanedithiol
Chemical Container Material
Clear Glass
CAS Number
109-80-8
Chemical Container Type
Bottle
Chemical Formula
C3H8S2
Chemical Grade
Reagent
Molecular Weight
108.22
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (1,3-Propanedithiol), 3, PG III
Shelf Life
24 mo

Description

1,3-Propanedithiol, CAS Number 109-80-8, Molecular Weight 108.22, Chemical Formula C3H8S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (1,3-Propanedithiol), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.