Zoro Homepage

1, 3-Propanesultone, 500g

  • Mfr # P0324-500G

  • Zoro # G8105190


product price: $443.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1120-71-4
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C3H6O3S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0324-500G
Zoro #
G8105190
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
1,3-Propanesultone
CAS Number
1120-71-4
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C3H6O3S
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Grade
Reagent
Molecular Weight
122.14
Chemical Container Type
Bottle

Description

1,3-Propanesultone, CAS Number 1120-71-4, Molecular Weight 122.14, Chemical Formula C3H6O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.