Zoro Homepage

1, 4, 7-Triazacyclononane, 1g

  • Mfr # T1878-1G

  • Zoro # G8121141


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
4730-54-5
Shipping Restrictions
UN3259, Amines, Solid, Corrosive, N.O.S., 8, Pg II
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1878-1G
Zoro #
G8121141
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
1,4,7-Triazacyclononane
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
4730-54-5
Shipping Restrictions
UN3259, Amines, Solid, Corrosive, N.O.S., 8, Pg II
Shelf Life
24 mo
Chemical Formula
C6H15N3
Chemical Grade
Reagent
Molecular Weight
129.21

Description

1,4,7-Triazacyclononane, CAS Number 4730-54-5, Molecular Weight 129.21, Chemical Formula C6H15N3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3259, Amines, Solid, Corrosive, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.