1, 4, 7-Triazacyclononane, 200mg
Mfr # T1878-200MG
Zoro # G8228600
product price: $87.39
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H15N3
Chemical Container Material
Clear Glass
Molecular Weight
129.21
Chemical Container Type
Bottle
Shipping Restrictions
UN3259, Amines, Solid, Corrosive, N.O.S., 8, Pg II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1878-200MG
Zoro #
G8228600
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
200 mg
Details
Item
1,4,7-Triazacyclononane
Chemical Formula
C6H15N3
Chemical Container Material
Clear Glass
Molecular Weight
129.21
Chemical Container Type
Bottle
Shipping Restrictions
UN3259, Amines, Solid, Corrosive, N.O.S., 8, Pg II
Chemical Grade
Reagent
CAS Number
4730-54-5
Shelf Life
24 mo
Description
1,4,7-Triazacyclononane, CAS Number 4730-54-5, Molecular Weight 129.21, Chemical Formula C6H15N3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 200 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3259, Amines, Solid, Corrosive, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.