1, 4-Dimethoxybenzene, 25g
Mfr # D0629-25G
Zoro # G7985332
product price: $40.69
/eaKey Features
Chemical Grade
Reagent
Chemical Container Size
25 g
CAS Number
150-78-7
Molecular Weight
138.17 F.W.
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0629-25G
Zoro #
G7985332
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
1,4-Dimethoxybenzene
Chemical Grade
Reagent
CAS Number
150-78-7
Molecular Weight
138.17 F.W.
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C8H10O2
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
1,4-Dimethoxybenzene
Shipping Restrictions
HS n.o. 2909.30.6000
Purity
99 %
Form
Powder
Features
Air Sensitive
Container Material
Clear Glass
PubChem CID
9016
Quantity
25
Volume
25 g
REMOVE - Previous PI Node
D
MDL Number
MFCD00008401
Description
1,4-Dimethoxybenzene, CAS Number 150-78-7, Molecular Weight 138.17 F.W., Chemical Formula C8H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2909.30.6000
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.