Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 4-Dimethoxybenzene, 500g

  • Mfr # D0629-500G

  • Zoro # G8040678


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
138.17 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0629-500G
Zoro #
G8040678
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
1,4-Dimethoxybenzene
Shelf Life
24 mo
Molecular Weight
138.17 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
150-78-7
Chemical Grade
Reagent
Chemical Formula
C8H10O2
Container Type
Bottle
Application
GC Analysis
Product Type
1,4-Dimethoxybenzene
Form
Powder
Purity
99 %
Container Material
Clear Glass
Features
Air Sensitive
Shipping Restrictions
HS n.o. 2909.30.6000
Quantity
500
REMOVE - Previous PI Node
D
Volume
500 g
MDL Number
MFCD00008401
PubChem CID
9016

Description

1,4-Dimethoxybenzene, CAS Number 150-78-7, Molecular Weight 138.17 F.W., Chemical Formula C8H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2909.30.6000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.