Zoro Homepage

1, 4-dimethylnaphthalene, 5g

  • Mfr # D1006-5G

  • Zoro # G7965102


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Molecular Weight
156.23 F.W.
Chemical Formula
C12H12
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1006-5G
Zoro #
G7965102
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,4-dimethylnaphthalene
Chemical Container Material
Clear Glass
Molecular Weight
156.23 F.W.
Chemical Formula
C12H12
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
571-58-4
Application
GC Analysis
Container Type
Bottle
Product Type
1,4-dimethylnaphthalene
Shipping Restrictions
Class 9, HS 2902.90.9000, PG III, UN3082
Container Material
Clear Glass
Form
Liquid
Purity
96 %
MDL Number
MFCD00004037
Quantity
5
Volume
5 g
REMOVE - Previous PI Node
D
PubChem CID
11304

Description

1,4-dimethylnaphthalene, CAS Number 571-58-4, Molecular Weight 156.23 F.W., Chemical Formula C12H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2902.90.9000, PG III, UN3082

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.