Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 4-dinitrobenzene, 5g

  • Mfr # D0819-5G

  • Zoro # G8031620


product price: $74.79
/ea

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
5 g
Molecular Weight
168.11 F.W.
Shipping Restrictions
Class 6.1, HS 2904.20.3500, PG II, UN3443
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0819-5G
Zoro #
G8031620
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,4-dinitrobenzene
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
168.11 F.W.
Shipping Restrictions
Class 6.1, HS 2904.20.3500, PG II, UN3443
Shelf Life
24 mo
CAS Number
100-25-4
Chemical Container Material
Clear Glass
Chemical Formula
C6H4N2O4
Container Type
Bottle
Application
GC Analysis
Product Type
1,4-Dinitrobenzene
Form
Powder
Container Material
Clear Glass
Purity
99 %
REMOVE - Previous PI Node
D
MDL Number
MFCD00007314
Quantity
5
PubChem CID
7492
Volume
5 g

Description

1,4-dinitrobenzene, CAS Number 100-25-4, Molecular Weight 168.11 F.W., Chemical Formula C6H4N2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2904.20.3500, PG II, UN3443

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.