Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 4-dioxane, 25g

  • Mfr # D0860-25G

  • Zoro # G7930723


product price: $26.79
/ea

Key Features

Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
88.11 F.W.
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D0860-25G
Zoro #
G7930723
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,4-dioxane
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
88.11 F.W.
CAS Number
123-91-1
Shipping Restrictions
Class 3, HS 2932.99.9090, PG II, UN1165
Chemical Container Material
Clear Glass
Chemical Formula
C4H8O2
Container Type
Bottle
Application
GC Analysis
Product Type
1,4-dioxane
Purity
99 %
Form
Liquid
Container Material
Clear Glass
Quantity
25
REMOVE - Previous PI Node
D
MDL Number
MFCD00006571
Volume
25 g
PubChem CID
31275

Description

1,4-dioxane, CAS Number 123-91-1, Molecular Weight 88.11 F.W., Chemical Formula C4H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2932.99.9090, PG II, UN1165

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.