Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 4-dioxane, 500g

  • Mfr # D0860-500G

  • Zoro # G7939631


product price: $39.89
/ea

Key Features

CAS Number
123-91-1
Molecular Weight
88.11 F.W.
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 3, HS 2932.99.9090, PG II, UN1165
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0860-500G
Zoro #
G7939631
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
1,4-Dioxane
CAS Number
123-91-1
Molecular Weight
88.11 F.W.
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 3, HS 2932.99.9090, PG II, UN1165
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C4H8O2
Container Type
Bottle
Application
GC Analysis
Product Type
1,4-Dioxane
Form
Liquid
Container Material
Clear Glass
Purity
99 %
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
MDL Number
MFCD00006571
Quantity
500
Volume
500 g
REMOVE - Previous PI Node
D

Description

1,4-Dioxane, Concentration Not Applicable, CAS Number 123-91-1, Molecular Weight 88.11 F.W., Chemical Formula C4H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2932.99.9090, PG II, UN1165, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.