1, 4-Phenylenediamine Dihydrochloride
Mfr # P0152-500G
Zoro # G8155170
product price: $303.99
/ea
Free Shipping & Returns
Key Features
CAS Number
624-18-0
Molecular Weight
181.06
Shelf Life
24 mo
Shipping Restrictions
UN1673, PHENYLENEDIAMINES, 6.1, PG III
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0152-500G
Zoro #
G8155170
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
1,4-Phenylenediamine Dihydrochloride
CAS Number
624-18-0
Molecular Weight
181.06
Shelf Life
24 mo
Shipping Restrictions
UN1673, PHENYLENEDIAMINES, 6.1, PG III
Chemical Container Type
Bottle
Chemical Formula
C6H8N22HCl
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Description
1,4-Phenylenediamine Dihydrochloride, CAS Number 624-18-0, Molecular Weight 181.06, Chemical Formula C6H8N2�2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1673, Phenylenediamines, 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.