1, 4-Phenylenediboronic Acid, 25g

  • Mfr # P1358-25G

  • Zoro # G8188789


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Formula
C6H8B2O4
CAS Number
4612-26-4
Chemical Grade
Reagent
Molecular Weight
165.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1358-25G
Zoro #
G8188789
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,4-Phenylenediboronic Acid
Chemical Formula
C6H8B2O4
CAS Number
4612-26-4
Chemical Grade
Reagent
Molecular Weight
165.75
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

1,4-Phenylenediboronic Acid, CAS Number 4612-26-4, Molecular Weight 165.75, Chemical Formula C6H8B2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.