Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 5-diaminopentane, 25mL

  • Mfr # D0108-25ML

  • Zoro # G7992280


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S. (1,5-Diaminopentane), 9, Pg III
Shelf Life
24 mo
Molecular Weight
F.W. 102.18
Chemical Formula
C5H14N2
CAS Number
462-94-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0108-25ML
Zoro #
G7992280
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1,5-diaminopentane
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S. (1,5-Diaminopentane), 9, Pg III
Shelf Life
24 mo
Molecular Weight
F.W. 102.18
Chemical Formula
C5H14N2
CAS Number
462-94-2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

1,5-diaminopentane, CAS Number 462-94-2, Molecular Weight F.W. 102.18, Chemical Formula C5H14N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, N.O.S. (1,5-Diaminopentane), 9, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.