Zoro Homepage

1, 5-diaminopentane, 5mL

  • Mfr # D0108-5ML

  • Zoro # G8059103


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 102.18
Chemical Grade
Reagent
CAS Number
462-94-2
Chemical Container Size
5 mL
Chemical Formula
C5H14N2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0108-5ML
Zoro #
G8059103
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
1,5-diaminopentane
Molecular Weight
F.W. 102.18
Chemical Grade
Reagent
CAS Number
462-94-2
Chemical Formula
C5H14N2
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S. (1,5-Diaminopentane), 9, Pg III
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

1,5-diaminopentane, CAS Number 462-94-2, Molecular Weight F.W. 102.18, Chemical Formula C5H14N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, N.O.S. (1,5-Diaminopentane), 9, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.