Zoro Homepage

1, 5-dihydroxynaphthalene, 500g

  • Mfr # D0590-500G

  • Zoro # G8017952


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Molecular Weight
160.17 F.W.
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0590-500G
Zoro #
G8017952
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
1,5-dihydroxynaphthalene
Molecular Weight
160.17 F.W.
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C10H8O2
CAS Number
83-56-7
Container Type
Bottle
Application
GC Analysis
Product Type
1,5-dihydroxynaphthalene
Features
Air Sensitive
Container Material
Clear Glass
Purity
98 %
Shipping Restrictions
HS 2907.29.9000
Form
Powder
Volume
500 g
PubChem CID
6749
REMOVE - Previous PI Node
D
MDL Number
MFCD00003980
Quantity
500

Description

1,5-dihydroxynaphthalene, CAS Number 83-56-7, Molecular Weight 160.17 F.W., Chemical Formula C10H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2907.29.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.