Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 6-Naphthyridine, 100mg

  • Mfr # N0462-100MG

  • Zoro # G8256950


product price: $83.59
/ea
Free Shipping & Returns

Key Features

CAS Number
253-72-5
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
130.15
Chemical Container Size
100 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0462-100MG
Zoro #
G8256950
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
1,6-Naphthyridine
CAS Number
253-72-5
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
130.15
Chemical Container Type
Bottle
Chemical Formula
C8H6N2
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3335, Aviation regulated Solid, n.o.s., 9

Description

1,6-Naphthyridine, CAS Number 253-72-5, Molecular Weight 130.15, Chemical Formula C8H6N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.