Zoro Homepage

1, 6-Naphthyridine, 1g

  • Mfr # N0462-1G

  • Zoro # G8273358


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
253-72-5
Shipping Restrictions
UN3335, Aviation regulated Solid, n.o.s., 9
Chemical Container Size
1 g
Chemical Formula
C8H6N2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0462-1G
Zoro #
G8273358
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
1,6-Naphthyridine
Chemical Container Type
Bottle
CAS Number
253-72-5
Shipping Restrictions
UN3335, Aviation regulated Solid, n.o.s., 9
Chemical Formula
C8H6N2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
130.15
Shelf Life
24 mo

Description

1,6-Naphthyridine, CAS Number 253-72-5, Molecular Weight 130.15, Chemical Formula C8H6N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.