Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 8-Naphthyridine, 1g

  • Mfr # N0464-1G

  • Zoro # G8269508


product price: $198.99
/ea
Free Shipping & Returns

Key Features

CAS Number
254-60-4
Chemical Formula
C8H6N2
Chemical Container Size
1 g
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0464-1G
Zoro #
G8269508
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
1,8-Naphthyridine
CAS Number
254-60-4
Chemical Formula
C8H6N2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
130.15
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

1,8-Naphthyridine, CAS Number 254-60-4, Molecular Weight 130.15, Chemical Formula C8H6N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.