Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-aminodecane, 25mL

  • Mfr # D0033-25ML

  • Zoro # G8021391


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 157.30
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0033-25ML
Zoro #
G8021391
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-aminodecane
Molecular Weight
F.W. 157.30
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, N.O.S., 8, Pg II
Chemical Formula
C10H23N
Chemical Grade
Reagent
CAS Number
2016-57-1

Description

1-aminodecane, CAS Number 2016-57-1, Molecular Weight 157.3 F.W., Chemical Formula C10H23N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 8/6.1, HS n.o. 2921.19.6195, PG III, UN2922

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.