1-Chloro-3-methoxypropane, 25g
Mfr # C2055-25G
Zoro # G8094508
product price: $172.99
/ea
Free Shipping & Returns
Key Features
CAS Number
36215-07-3
Shelf Life
24 mo
Molecular Weight
F.W. 108.57
Chemical Container Size
25 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2055-25G
Zoro #
G8094508
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
1-Chloro-3-methoxypropane
CAS Number
36215-07-3
Shelf Life
24 mo
Molecular Weight
F.W. 108.57
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C4H9ClO
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Description
1-Chloro-3-methoxypropane, CAS Number 36215-07-3, Molecular Weight F.W. 108.57, Chemical Formula C4H9ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S., 3, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.